71830NP
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

71830NP

Bryant Electric Plugs & Receptacles

71830NP

Bryant Electric Plugs & Receptacles
LKG PLUG, 30A 120/208V, L18-30P,B/W
MFG Item Number
71830NP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
71830NP
LKG PLUG, 30A 120/208V, L18-30P,B/W

Series Information

Specifications

Specifications
Manufacturer Part Number 71830NP
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Locking Devices, Industrial, Male Plug, 30A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, L18-30P, Screw Terminal, Black and White.
Current Rating 30 A
Number of Poles 4
Number of Wires 4
Voltage 120 VAC, 208 VAC
Body Type Straight
Connection Type Plug
NEMA Configuration L18-30P
Watertight No
Isolated Ground No
Color Black, White
Approvals CSA, UL
Net Weight 0.27 lbs
Gross Weight 0.5 lbs