718B-BOX
Eaton Light Fixtures, Polarized Socket Adapters Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

718B-BOX

Eaton Light Fixtures, Polarized Socket Adapters Series

718B-BOX

Eaton Light Fixtures, Polarized Socket Adapters Series
Socket Adap Med BaseW/2Recp PullChain BR
MFG Item Number
718B-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Polarized Socket Adapters Series
Item #
718B-BOX
Socket Adap Med BaseW/2Recp PullChain BR

Polarized Socket Adapters Series Information

  • Pull Chain for 718 Controls Lampholder ‑ Side Outlets Are Always On
  • Outlets on Adapters Are 2‑Wire Polarized


Specifications

Specifications
Manufacturer Part Number 718B-BOX
Manufacturer Eaton
Product Series Polarized Socket Adapters
Family Series Eaton Light Fixtures, Polarized Socket Adapters Series
Description Eaton socket adapter, One socket to one socket with two 250W NEMA 1-15R outlets, Pull chain switch, 125V, Medium base, Brown, Thermoplastic, 1-15R, NEMA 1-15R, 660W
Lamp Included No
Voltage 125 VAC
Style Socket
Lamp Type Incandescent
Power 250 W
Lamp Base Medium
Junction Box No
Enclosed No
Gasket Included No
Marine Rated No
Wet Locations No
Nominal Voltage 120 VAC
Approvals CSA, UL
Comments Converts Lamp Socket to One Socket and Two 2P2W Outlets
Net Weight 0 lbs
Gross Weight 0 lbs