Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
71930NC Bryant Electric Plugs & Receptacles, LKG CONN, 30A 277/480V, L19-30R,B/W
71930NC Bryant Electric Plugs & Receptacles, LKG CONN, 30A 277/480V, L19-30R,B/W
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG CONN, 30A 277/480V, L19-30R,B/W
Specifications
Specifications
| Manufacturer Part Number |
71930NC |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Locking Devices, Industrial, Female Connector Body, 30A 3-Phase Wye 277/480V AC, 4-Pole 4-Wire Non-Grounding, L19-30R, Screw Terminal, Black and White |
| Current Rating |
30 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
277 VAC, 480 VAC |
| Phase |
3Y |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
L19-30R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, White |
| Approvals |
CSA, UL |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
71930NC
Bryant Electric Plugs & Receptacles