Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
71931 Cully-Minerallac Threaded Rods, 1/4-20 X 3 ALLTHREAD 18-8SS
71931 Cully-Minerallac Threaded Rods, 1/4-20 X 3 ALLTHREAD 18-8SS
This item cannot be canceled or returned
Description
1/4-20 X 3 ALLTHREAD 18-8SS
Specifications
Specifications
| Manufacturer Part Number |
71931 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Threaded Rods |
| Description |
1/4-20 X 3 ALLTHREAD 18-8SS |
| Size |
1/4 " |
| Material |
Stainless Steel |
| Length |
3 ' |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
71931
Cully-Minerallac Threaded Rods