Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
71933 Cully-Minerallac Threaded Rods, 3/8-16 X 3 ALLTHREAD 18-8SS
71933 Cully-Minerallac Threaded Rods, 3/8-16 X 3 ALLTHREAD 18-8SS
This item cannot be canceled or returned
Description
3/8-16 X 3 ALLTHREAD 18-8SS
Specifications
Specifications
| Manufacturer Part Number |
71933 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Threaded Rods |
| Description |
3/8-16 X 3 ALLTHREAD 18-8SS |
| Size |
3/8 " |
| Material |
Stainless Steel |
| Length |
3 ' |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
71933
Cully-Minerallac Threaded Rods