Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Threaded Rods
71962
Cully-Minerallac Threaded Rods
5/16-18 X 6 ALLTHREAD 18-8SS
This item cannot be canceled or returned
Description
5/16-18 X 6 ALLTHREAD 18-8SS
Specifications
Specifications
| Manufacturer Part Number |
71962 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Threaded Rods |
| Description |
5/16-18 X 6 ALLTHREAD 18-8SS |
| Size |
5/16 " |
| Material |
Stainless Steel |
| Length |
6 ' |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
71962
Cully-Minerallac Threaded Rods