71A8453001D
Philips Ballasts, MAGNETIC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
71A8453001D Philips Ballasts, MAGNETIC Series, HPS Ballast 400W S51 5-TAP Kit
MFG Item Number
71A8453001D

71A8453001D Philips Ballasts, MAGNETIC Series, HPS Ballast 400W S51 5-TAP Kit

MFG Item Number
71A8453001D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Ballasts, MAGNETIC Series
Item #
71A8453001D
HPS Ballast 400W S51 5-TAP Kit

MAGNETIC Series Information

Core and coil ballasts consist of one, two, or three copper or aluminum coils on a core of electrical‑grade steel laminations. With an exclusive core and coil design and manufacturing process, Philips Advance ballasts offer unparalleled reliability and safety as well as superior performance. Inclusive to a number of different products, including VAL‑U‑PAK and HID Ballast Replacement Kits and Class N (‑200°C insulation) and 5‑TAP™ models, Philips' core and coil design for HID ballasts optimally support a range of commercial, industrial, and public/recreational applications.

Philips Advance core and coil ballasts are suitable for such venues as parking lots and garages, landscape lighting, and sports lighting.




Specifications

Specifications
Product Series MAGNETIC
Manufacturer Part Number 71A8453001D
Manufacturer Philips
Family Series Philips Ballasts, MAGNETIC Series
Description HPS Ballast 400W S51 5-TAP Kit
Max Number of Lamps 1
Voltage 120/208/240/277/480
Ballast Type Magnetic - Core & Coil
Lamp Wattage 400 W
Lamp Type High Pressure Sodium
Circuit CWA
Controllable/Dimmable No
Gross Weight 17.5 lbs
Net Weight 1.0725 lbs