Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 72.300.0653.0 |
|---|---|
| Manufacturer | Wieland |
| Family Series | Wieland Plugs & Receptacles |
| Description | 6 POLE/ SCREW CLAMP SOCKET INSERT |
| Number of Contacts | 6 Pole with Ground |
| Connection Configuration | Female |
| Current Rating | 16 A |
| Voltage | 690 V |
| Operating Temperature | -40-120 °C |
| Material | Copper Alloy |
| Finish | Tin |
| Wire Size Range | 18-12 AWG |
| Approvals | CSA, cURus, UR, VDE |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |