72.301.0653.9

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

72.301.0653.9

Wieland Plugs & Receptacles

72.301.0653.9

Wieland Plugs & Receptacles
CANNOT BE BOUGHT/SOLD IN NORTH AMERICA
MFG Item Number
72.301.0653.9
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Plugs & Receptacles, Series
Item #
72.301.0653.9
CANNOT BE BOUGHT/SOLD IN NORTH AMERICA

Series Information

Specifications

Specifications
Manufacturer Part Number 72.301.0653.9
Manufacturer Wieland
Family Series Wieland Plugs & Receptacles
Description FEMALE INSERT EX BUS 6 2,5 09IA AU
Number of Contacts 6 Pole
Connection Configuration Female
Size 18-12 AWG
Current Rating 16 A
Voltage 500 V
Operating Temperature -40-120 °C
Material Copper Alloy
Wire Size Range 18-12 AWG
Net Weight 0 lbs
Gross Weight 0 lbs