72.5AFKHA10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

72.5AFKHA10 Eaton's Bussmann series Fuses, 72.5KV 10AMP 3 AIR FUSE

MFG Item Number
72.5AFKHA10

72.5AFKHA10 Eaton's Bussmann series Fuses, 72.5KV 10AMP 3 AIR FUSE

MFG Item Number
72.5AFKHA10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
72.5AFKHA10
72.5KV 10AMP 3 AIR FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 72.5AFKHA10
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Air fuse-link, medium voltage, 10 A, AC 72.5 kV, BS FA5, 914 x 76.2 mm, back-up, BS, with striker
Fuse Type Medium Voltage
Current Rating 10 A
AC Voltage 72,500 VAC
Characteristic Current Limiting
Trip Indicator Yes
Package Type Stud Mount
Net Weight 21.3848 lbs
Gross Weight 21.3848 lbs