720
Edwards Signaling Audible Signaling Devices, 720 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
720 Edwards Signaling Audible Signaling Devices, 720 Series, Dixie Bell
MFG Item Number
720

720 Edwards Signaling Audible Signaling Devices, 720 Series, Dixie Bell

MFG Item Number
720
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 720 Series
Item #
720
Dixie Bell

720 Series Information

  • AC or DC Models
  • Low Voltage
  • Exposed Gong
  • Enclosed Binding Posts
  • Snap on Covers
Low cost, non adjustable bell which may be operated off of a 590 transformer or DC power.

Universal economy bell widely used in homes, apartment houses, plants, OEMs. Especially suitable for AC powered security systems with battery standby.

Specifications

Specifications
Manufacturer Part Number 720
Manufacturer Edwards Signaling
Product Series 720
Family Series Edwards Signaling Audible Signaling Devices, 720 Series
Description Dixie Bell
Voltage 3.3 VDC, 5 VDC, 6 VAC, 6 VDC
Current Rating 1.2 A
Net Weight 0.39 lbs
Gross Weight 0.425 lbs