720

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
720 Greenlee Knockouts, 720 Series, Keyway Nibbler, 1/8in. & 3/16in. Notch,
MFG Item Number
720

720 Greenlee Knockouts, 720 Series, Keyway Nibbler, 1/8in. & 3/16in. Notch,

MFG Item Number
720
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, 720 Series
Item #
720
Keyway Nibbler, 1/8in. & 3/16in. Notch,

720 Series Information

  • Punches keyways or push‑button holes
  • Use as a nibbler to make wider or deeper keyways
  • Eliminates time‑consuming hand sawing and filing when making keyways


Specifications

Specifications
Manufacturer Part Number 720
Manufacturer Greenlee
Product Series 720
Family Series Greenlee Knockouts, 720 Series
Description Keyway Nibbler, 1/8in. & 3/16in. Notch, Not for use with Stainless Steel, 10 Gauge Mild Steel Maximum
Capacity 10 AWG
Operator Type Keyway
Application Steel
Net Weight 2.57 lbs
Gross Weight 2.35 lbs