Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
72012SS
#12 JACK CHAIN STAINLESS 100F
This item cannot be canceled or returned
Description
#12 JACK CHAIN STAINLESS 100F
Specifications
Specifications
| Manufacturer Part Number |
72012SS |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Chain |
| Description |
#12 JACK CHAIN STAINLESS 100F |
| Composition |
304 Stainless Steel |
| Gauge |
#12 |
| Package Type |
Reel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
72012SS
Cully-Minerallac Chain