7202
Bodine Gearmotors, 24A-60P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7202 Bodine Gearmotors, 24A-60P Series, Parallel Shaft DC Gearmotor, 313 RPM

MFG Item Number
BE-7202

7202 Bodine Gearmotors, 24A-60P Series, Parallel Shaft DC Gearmotor, 313 RPM

MFG Item Number
BE-7202
Item Number
7202
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 24A-60P Series
Item #
7202
Parallel Shaft DC Gearmotor, 313 RPM

24A-60P Series Information

Specifications

Specifications
Manufacturer Part Number BE-7202
Manufacturer Bodine
Product Series 24A-60P
Family Series Bodine Gearmotors, 24A-60P Series
Description Parallel Shaft DC Gearmotor, 313 RPM
Output Speed 313 RPM
Ratio 8:1
Nominal Ratio (:1) 8
Nominal Torque 10 in-lbs
Output Style Parallel Shaft
DC Voltage 12 VDC
Nominal Voltage 12 VDC
Current Rating 6.9 A
Net Weight 0.2813 lbs
Gross Weight 0.2813 lbs