72030168
Werma Visual Signaling Devices, 720 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

72030168

Werma Visual Signaling Devices, 720 Series

72030168

Werma Visual Signaling Devices, 720 Series
BEACON, FLASHING, YLW, 230VAC,
MFG Item Number
72030168
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 720 Series
Item #
72030168
BEACON, FLASHING, YLW, 230VAC,

720 Series Information

  • Gas Applications: Zones 1 and 2
  • Dust Applications: Zones 21 and 22
  • Compact Flashing Beacon
  • Improved Temperature Range

Specifications

Specifications
Manufacturer Part Number 72030168
Manufacturer Werma
Product Series 720
Family Series Werma Visual Signaling Devices, 720 Series
Description BEACON, FLASHING, YLW, 230VAC, EXPLOSION PROOF, IP67, 110mm DIA x 243mm D
Operation Flashing
Voltage 230 VAC
Nominal Voltage 240 VAC
Color Yellow
Lamp Type LED
Mounting Bracket
Explosion Proof Yes
Operating Temperature -67-104 °F
Protection Rating IP67
Approvals CE, EX
Net Weight 4.4092 lbs
Gross Weight 4.4092 lbs