721-1/2
Greenlee Knockouts, SCSS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
721-1/2 Greenlee Knockouts, SCSS Series, SLUG BUSTER KNOCKOUT PUNCH, 1/2in. CON
MFG Item Number
721-1/2

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

721-1/2 Greenlee Knockouts, SCSS Series, SLUG BUSTER KNOCKOUT PUNCH, 1/2in. CON

MFG Item Number
721-1/2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, SCSS Series
Item #
721-1/2
SLUG BUSTER KNOCKOUT PUNCH, 1/2in. CON

SCSS Series Information

  • Self‑centering punch aligns itself on pilot hole
  • Excellent abrasion resistance for punching fiberglass
  • Heavy duty dies and stainless steel draws for longer life
  • No need to draw crosshairs or line up die alignment marks
  • Unique punch profile also spits slugs for easier slug removal
  • Capacities up to 10 gauge stainless steel (refer to individual capacity ratings)


Specifications

Specifications
Manufacturer Part Number 721-1/2
Manufacturer Greenlee
Product Series SCSS
Family Series Greenlee Knockouts, SCSS Series
Description SLUG BUSTER KNOCKOUT PUNCH, 1/2in. CON 7/8in.(0.885in.)/22.5mm ACTUAL HOLE SIZE
Hole Size 0.885 "
Capacity 10 AWG
Operator Type Self-Centering, Split Slug
Application Steel, Aluminum, Fiberglass, Plastic
Driver Type Hydraulic, Manual, Power
Comments Replacement Punch
Net Weight 0.09 lbs
Gross Weight 0.6 lbs
Alternatives
721-1/2P
721-1/2P
Greenlee Knockouts, SCSS Series