Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 60334010 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | Male conn. for rail-mount terminal bl.1.2 x 1.2 mm pins straight, light gray |
| Number of Levels | 1 |
| Number of Poles | 5 |
| Connection Actuation | Pluggable |
| Pin Spacing | 5 mm |
| UL Voltage | 300 VAC |
| Current Rating | 15 A |
| CSA Voltage | 300 VAC |
| IEC Voltage | 320 VAC |
| Color | Gray |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Operating Temperature | -76-212 °F |
| Plug Entry Position | Top |
| Plug Gender | Male |
| Approvals | CSA, UL |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.007 lbs |