721-176/003-000
Wago Plugs & Receptacles, 721 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
721-176/003-000 Wago Plugs & Receptacles, 721 Series, Male conn. for rail-mount terminal b
MFG Item Number
60334225

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

721-176/003-000 Wago Plugs & Receptacles, 721 Series, Male conn. for rail-mount terminal b

MFG Item Number
60334225
Item Number
721-176/003-000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 721 Series
Item #
721-176/003-000
Male conn. for rail-mount terminal b

721 Series Information

  • Horizontal or Vertical PCB Mounting
  • Pin Cross‑Section: 1 x 1 mm
  • 100 % Protected Against Mismating
  • With Coding Fingers

Specifications

Specifications
Manufacturer Part Number 60334225
Manufacturer Wago
Product Series 721
Family Series Wago Plugs & Receptacles, 721 Series
Description Male conn. for rail-mount terminal b
Number of Contacts 16 Pole
Connection Configuration Male
Current Rating 15 A
Voltage 300 V
Operating Temperature -60-100 °C
Material Electrolytic Copper
Finish Tin
Enclosure None (Insert Only)
Approvals CSA, UR
Net Weight 0.0201 lbs
Gross Weight 0.02 lbs