Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Terminal Blocks, 721 Series
721-238/001-000
Wago Terminal Blocks, 721 Series
THT male header1.0 x 1.0 mm solder
Item Number
721-238/001-000
This item cannot be canceled or returned
Description
Terminal Blocks, 721 Series
THT male header1.0 x 1.0 mm solder
- Horizontal or Vertical PCB Mounting
- Pin Cross‑Section: 1 x 1 mm
- 100 % Protected Against Mismating
- With Coding Fingers
Specifications
Specifications
| Manufacturer Part Number |
60340035 |
| Manufacturer |
Wago |
| Product Series |
721 |
| Family Series |
Wago Terminal Blocks, 721 Series |
| Description |
THT male header1.0 x 1.0 mm solder pin straight, light gray |
| Number of Levels |
1 |
| Number of Poles |
8 |
| Connection Actuation |
Pluggable |
| Pin Spacing |
7.5 mm |
| Length |
5 mm |
| UL Voltage |
600 VAC |
| Current Rating |
10 A |
| CSA Voltage |
300 VAC |
| IEC Voltage |
1,000 VAC |
| Color |
Gray |
| PCB Contact |
THT |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
Yes |
| Operating Temperature |
-76-212 °F |
| Plug Entry Position |
Top |
| Plug Gender |
Male |
| Approvals |
UR |
| Net Weight |
0.0069 lbs |
| Gross Weight |
0.007 lbs |
721-238/001-000
Wago Terminal Blocks, 721 Series