72101
Electri-Flex Conduit, CSA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

72101

Electri-Flex Conduit, CSA Series

72101

Electri-Flex Conduit, CSA Series
CONDUIT, 3/4in., CSA, BLACK, JACKETED
Item Number
72101
MFG Item Number
CSA-12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit, CSA Series
Item #
72101
CONDUIT, 3/4in., CSA, BLACK, JACKETED

CSA Series Information

  • 3/8~4" Trade Sizes
  • Flexible Steel Core
  • PVC Jacket
  • ‑40~167 Degrees F
  • CSA Certified
Type CSA flexible conduit is intended for use according to the Canadian Electrical Code as described in clause 12‑1300 for dry, damp or wet locations and in hazardous areas where flexibility is necessary per 18‑202(4)(b) and 18‑302(4) for both Class II and Class III locations. The durable PVC flame‑retardant jacket is designed for good flexibility and impact resistant characteristics at low temperatures.

  • RoHS and WEEE Compliant


Specifications

Specifications
Manufacturer Part Number CSA-12
Manufacturer Electri-Flex
Product Series CSA
Family Series Electri-Flex Conduit, CSA Series
Description CONDUIT, 3/4in., CSA, BLACK, JACKETED METALLIC, STEEL, PVC, -40_75, LIQUITIGHT
Trade Size 3/4 "
Diameter 1.05 "
Feet/Pkg. 100 '
Inside Bend Radius 4 "
Material Steel
Jacket Material Polyvinyl Chloride
Color Black
Operating Temperature -40-167 °F
Special Properties Acid Resistant, Oil Resistant
Conduit Type Jacketed Metallic Flexible
Liquid Tight Yes
Approvals CSA
Net Weight 52 lbs
Gross Weight 52 lbs