7210B
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7210B

Bryant Electric Plugs & Receptacles

7210B

Bryant Electric Plugs & Receptacles
LKG RCPT, 20A 250V, L2-20R,GY
MFG Item Number
7210B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
7210B
LKG RCPT, 20A 250V, L2-20R,GY

Series Information

Specifications

Specifications
Manufacturer Part Number 7210B
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Locking Devices, Industrial, Flush Receptacle, 20A 250V,2-Pole 2-Wire Non-Grounding, L2-20R, Screw Terminal, Black
Current Rating 20 A
Number of Poles 2
Number of Wires 2
Voltage 250 VAC
Body Type Straight
Connection Type Receptacle
NEMA Configuration L2-20R
Watertight No
Isolated Ground No
Color Black
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs