Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
NPT Series Information
| Manufacturer Part Number | 7211488 |
|---|---|
| Manufacturer | Altech |
| Product Series | NPT |
| Family Series | Altech Fittings, NPT Series |
| Description | Locknut, 1in.NPT, Light Grey, PA |
| Conduit/Cable Type | Standard |
| Trade Size | 1 " |
| Material | None |
| Composition | Metallic |
| Hazardous Location | No |
| Type | Standard |
| Grounding | No |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |