Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7211884 Altech Fittings, Locknut, PG13.5, Lt Gray, Non-Metal
MFG Item Number
7211884

7211884 Altech Fittings, Locknut, PG13.5, Lt Gray, Non-Metal

MFG Item Number
7211884
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, Series
Item #
7211884
Locknut, PG13.5, Lt Gray, Non-Metal

Series Information

Specifications

Specifications
Manufacturer Part Number 7211884
Manufacturer Altech
Family Series Altech Fittings
Description Locknut, PG13.5, Lt Gray, Non-Metal
Conduit/Cable Type Standard
Trade Size PG 13.5
Material None
Composition Non-Metallic
Hazardous Location No
Type Standard
Grounding No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
Alternatives
7211854
7211854
Altech Fittings