Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7211890 Altech Fittings, Locknut, PG48, Lt Gray, Non-Metallic
MFG Item Number
7211890

7211890 Altech Fittings, Locknut, PG48, Lt Gray, Non-Metallic

MFG Item Number
7211890
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, Series
Item #
7211890
Locknut, PG48, Lt Gray, Non-Metallic

Series Information

Specifications

Specifications
Manufacturer Part Number 7211890
Manufacturer Altech
Family Series Altech Fittings
Description Locknut, PG48, Lt Gray, Non-Metallic
Conduit/Cable Type Standard
Trade Size PG 48
Material None
Composition Non-Metallic
Hazardous Location No
Type Standard
Grounding No
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
Alternatives
6000487
6000487
Altech Fittings
7211860
7211860
Altech Fittings