Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7211982 Altech Fittings, Locknut, M25, Lt Gray, Non-Metallic
MFG Item Number
7211982

7211982 Altech Fittings, Locknut, M25, Lt Gray, Non-Metallic

MFG Item Number
7211982
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, Series
Item #
7211982
Locknut, M25, Lt Gray, Non-Metallic

Series Information

Specifications

Specifications
Manufacturer Part Number 7211982
Manufacturer Altech
Family Series Altech Fittings
Description Locknut, M25, Lt Gray, Non-Metallic
Conduit/Cable Type Standard
Trade Size M25
Material None
Composition Non-Metallic
Hazardous Location No
Type Standard
Grounding No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
Alternatives
7211977
7211977
Altech Fittings