Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7211991 Altech Fittings, Locknut, M50, Black, Non-Metallic

MFG Item Number
7211991

7211991 Altech Fittings, Locknut, M50, Black, Non-Metallic

MFG Item Number
7211991
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Series
Item #
7211991
Locknut, M50, Black, Non-Metallic

Series Information

Specifications

Specifications
Manufacturer Part Number 7211991
Manufacturer Altech
Family Series Altech Fittings
Description Locknut, M50, Black, Non-Metallic
Conduit/Cable Type Standard
Trade Size M50
Material None
Composition Non-Metallic
Hazardous Location No
Type Standard
Grounding No
Net Weight 0.02 lbs
Gross Weight 0.025 lbs
Alternatives
7211985
7211985
Altech Fittings