Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7211992

Altech Fittings

7211992

Altech Fittings
Locknut, M63, Black, Non-Metallic
MFG Item Number
7211992
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, Series
Item #
7211992
Locknut, M63, Black, Non-Metallic

Series Information

Specifications

Specifications
Manufacturer Part Number 7211992
Manufacturer Altech
Family Series Altech Fittings
Description Locknut, M63, Black, Non-Metallic
Conduit/Cable Type Standard
Trade Size M63
Material None
Composition Non-Metallic
Hazardous Location No
Type Standard
Grounding No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
Alternatives
7211986
7211986
Altech Fittings