Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6004636

Altech Fittings

6004636

Altech Fittings
Locknut, M63, Nickel-Plated Brass
MFG Item Number
6004636
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Series
Item #
6004636
Locknut, M63, Nickel-Plated Brass

Series Information

Specifications

Specifications
Manufacturer Part Number 6004636
Manufacturer Altech
Family Series Altech Fittings
Description Locknut, M63, Nickel-Plated Brass
Conduit/Cable Type Standard
Trade Size M63
Material None
Composition Metallic
Hazardous Location No
Type Standard
Grounding No
Net Weight 0.125 lbs
Gross Weight 0.12 lbs