Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7212SP22 Greenlee Knockouts, Drawstud, Long, Speed, Ss 3/8in.
7212SP22 Greenlee Knockouts, Drawstud, Long, Speed, Ss 3/8in.
This item cannot be canceled or returned
Description
Drawstud, Long, Speed, Ss 3/8in.
Specifications
Specifications
| Manufacturer Part Number |
7212SP22 |
| Manufacturer |
Greenlee |
| Family Series |
Greenlee Knockouts |
| Description |
Drawstud, Long, Speed, Ss 3/8in. |
| Net Weight |
0.38 lbs |
| Gross Weight |
0.39 lbs |
7212SP22
Greenlee Knockouts