72130FR
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

72130FR

Bryant Electric Plugs & Receptacles

72130FR

Bryant Electric Plugs & Receptacles
LKG RCPT, 30A 120/208V, L21-30R,BK
MFG Item Number
72130FR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
72130FR
LKG RCPT, 30A 120/208V, L21-30R,BK

Series Information

Specifications

Specifications
Manufacturer Part Number 72130FR
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Locking Devices, Industrial, Flush Receptacle, 30A 3-Phase Wye 120/208V AC, 4-Pole 5-Wire Grounding, L21-30R, Screw Terminal, Black
Current Rating 30 A
Number of Poles 4
Number of Wires 5
Voltage 120 VAC, 208 VAC
Phase 3Y
Body Type Straight
Connection Type Receptacle
NEMA Configuration L21-30R
Watertight No
Isolated Ground No
Color Black
Approvals CSA, UL
Net Weight 0.285 lbs
Gross Weight 0.3 lbs