7214106000
Schneider HVAC Valves, V241 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7214106000 Schneider HVAC Valves, V241 Series, Valve: 15 mm, 2W, Globe, G Ext, UC,

MFG Item Number
106404

7214106000 Schneider HVAC Valves, V241 Series, Valve: 15 mm, 2W, Globe, G Ext, UC,

MFG Item Number
106404
Item Number
7214106000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, V241 Series
Item #
7214106000
Valve: 15 mm, 2W, Globe, G Ext, UC,

V241 Series Information

Specifications

Specifications
Manufacturer Part Number 106404
Manufacturer Schneider
Product Series V241
Family Series Schneider HVAC Valves, V241 Series
Description Valve: 15 mm, 2W, Globe, G Ext, UC, SS, 0.25 kvs, Glycol 25-50pct. and Water, Venta, No Steam
Capacity 0.29 Cv
Pipe Size 0.5 "
Connection Type Threaded External
Max Static Pressure 232 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range -4-302 °F
Flow Characteristic Equal Percentage
Net Weight 1.95 lbs
Gross Weight 1.95 lbs