721711234EP
Steel City, a T & B Brand Electrical Boxes, 72171 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

721711234EP Steel City, a T & B Brand Electrical Boxes, 72171 Series, 4 11/16IN. SQ, DEEP, WITH PIGTAIL

MFG Item Number
721711234EP

721711234EP Steel City, a T & B Brand Electrical Boxes, 72171 Series, 4 11/16IN. SQ, DEEP, WITH PIGTAIL

MFG Item Number
721711234EP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Electrical Boxes, 72171 Series
Item #
721711234EP
4 11/16IN. SQ, DEEP, WITH PIGTAIL

72171 Series Information

4‑11/16 inch Pre‑galvanized steel square box, 2‑1/8 inch deep, 42 cuin. Welded construction with 1/2 inch & 3/4 inch eccentric knockouts, ground bump and 10‑1/2 inch #12 AWG solid wire pigtail. For use with conduit

Specifications

Specifications
Manufacturer Part Number 721711234EP
Manufacturer Steel City, a T & B Brand
Product Series 72171
Family Series Steel City, a T & B Brand Electrical Boxes, 72171 Series
Description Square Box, 42 Cubic Inches, 4-11/16 Inches Square x 2-1/8 Inches Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, Suitable for use without a Bonding Jumper in Circuits Above or Below 250 Volts and 10-1/2
Box Type Welded
Cover Included No
Capacity 42 Cubic "
Approvals UL
Net Weight 1.13 lbs
Gross Weight 1.13 lbs