721713/41
Steel City, a T & B Brand Electrical Boxes, 72171 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

721713/41 Steel City, a T & B Brand Electrical Boxes, 72171 Series, 4-11/16-SQ BX,STL,42CU,1/2,3/41-KO

MFG Item Number
72171 3/4 1

721713/41 Steel City, a T & B Brand Electrical Boxes, 72171 Series, 4-11/16-SQ BX,STL,42CU,1/2,3/41-KO

MFG Item Number
72171 3/4 1
Item Number
721713/41
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Electrical Boxes, 72171 Series
Item #
721713/41
4-11/16-SQ BX,STL,42CU,1/2,3/41-KO

72171 Series Information

4‑11/16 inch Pre‑galvanized steel square box, 2‑1/8 inch deep, 42 cuin. Welded construction with 1/2 inch & 3/4 inch eccentric knockouts, ground bump and 10‑1/2 inch #12 AWG solid wire pigtail. For use with conduit

Specifications

Specifications
Manufacturer Part Number 72171 3/4 1
Manufacturer Steel City, a T & B Brand
Product Series 72171
Family Series Steel City, a T & B Brand Electrical Boxes, 72171 Series
Description Square Box, 42 Cubic Inches, 4-11/16 Inches Square x 2-1/8 Inches Deep, 3/4 Inch, and 1 Inch Knockouts, Pre-Galvanized Steel, Welded Construction, For use with Conduit
Box Type Welded
Cover Included No
Capacity 42 Cubic "
Approvals UL
Net Weight 1.13 lbs
Gross Weight 1.13 lbs