Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7217332 Altech Fittings, PLUGS Series, Hole Plug, M32, Non-Metallic
7217332 Altech Fittings, PLUGS Series, Hole Plug, M32, Non-Metallic
This item cannot be canceled or returned
Description
Hole Plug, M32, Non-Metallic
Specifications
Specifications
| Manufacturer Part Number |
7217332 |
| Manufacturer |
Altech |
| Product Series |
PLUGS |
| Family Series |
Altech Fittings, PLUGS Series |
| Description |
Hole Plug, M32, Non-Metallic |
| Trade Size |
M32 |
| Material |
Polyamide |
| Composition |
Non-Metallic |
| Protection Rating |
IP68 |
| Hazardous Location |
No |
| Mounting |
Threaded |
| Net Weight |
0.0145 lbs |
| Gross Weight |
0.0145 lbs |
7217332
Altech Fittings, PLUGS Series