7218N
ebm-papst, Inc. Fans, DC INPUT ROUND Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7218N

ebm-papst, Inc. Fans, DC INPUT ROUND Series

7218N

ebm-papst, Inc. Fans, DC INPUT ROUND Series
FAN, 172MM ROUND X 55MM DP 48VDC
MFG Item Number
7218N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC INPUT ROUND Series
Item #
7218N
FAN, 172MM ROUND X 55MM DP 48VDC

DC INPUT ROUND Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number 7218N
Manufacturer ebm-papst, Inc.
Product Series DC INPUT ROUND
Family Series ebm-papst, Inc. Fans, DC INPUT ROUND Series
Description FAN, 172MM ROUND X 55MM DP 48VDC 211CFM 162MM C-C BALL BEARING
Voltage 48 VDC
Nominal Voltage 48 VDC
Nominal Height 150 mm
Nominal Width 150 mm
Nominal Depth 55 mm
Air Flow 211.9 CFM
Power Consumption 12 W
Noise Level 50 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 1.6 lbs
Gross Weight 1.6 lbs