721U
Edwards Signaling Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

721U

Edwards Signaling Audible Signaling Devices

721U

Edwards Signaling Audible Signaling Devices
Fire Sensor, 2W, W/Remote Test
MFG Item Number
721U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
721U
Fire Sensor, 2W, W/Remote Test

Series Information

Specifications

Specifications
Manufacturer Part Number 721U
Manufacturer Edwards Signaling
Family Series Edwards Signaling Audible Signaling Devices
Description Fire Sensor, 2W, W/Remote Test
Nominal Voltage 12-24 VAC
Mounting Surface
Operating Temperature 32-120 °F
Approvals FM, UL
Comments Smoke Detector
Net Weight 0 lbs
Gross Weight 0 lbs