722-0001

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
722-0001 Trumeter Timers, 722 Series, Hour Meter, 90-264VAC, 50/60Hz,
MFG Item Number
722-0001

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

722-0001 Trumeter Timers, 722 Series, Hour Meter, 90-264VAC, 50/60Hz,

MFG Item Number
722-0001
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, 722 Series
Item #
722-0001
Hour Meter, 90-264VAC, 50/60Hz,

722 Series Information

  • Wire Leads
  • Quartz Accuracy
  • 6 Figure, 99999.9 Display
The Redington Model 722 provides an AC Hour Meter with an operating range of 90‑264VAC 50/60 Hz. You no longer require two separate meters, one for 115VAC and one for 230VAC. Models are available in the standard industry housings, 2‑Hole Rectangular, Flush‑Rectangular, Flush‑Round and 3‑Hole Round. Its quartz time base insures accurate long‑term time keeping. The Totally Sealed case protects against the environment and provides years of reliable service. All models are NEMA 4X,12 rated when mounted with optional gasket.

Videos

Specifications

Specifications
Manufacturer Part Number 722-0001
Manufacturer Trumeter
Product Series 722
Family Series Trumeter Timers, 722 Series
Description Hour Meter, 90-264VAC, 50/60Hz, 2-Hole Rectangular, 1.45in. X .95in., 6 Digit, Non-Reset, 1/4in. Spade Terms
Voltage 120 VAC, 240 VAC
Mounting Panel Mount
Number of Digits 6 Total - 1 Decimal
Time Format Hours
Display Type Mechanical
Termination Blade Terminals
Timing Activation While Powered
Status Indicator No
Resettable No
Approvals CE, cUL, UL
Net Weight 0.1256 lbs
Gross Weight 0.14 lbs