722-250/005-000
Wago Plugs & Receptacles, 722 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
722-250/005-000 Wago Plugs & Receptacles, 722 Series, Female conn. for rail-mount terminal
MFG Item Number
51134728

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

722-250/005-000 Wago Plugs & Receptacles, 722 Series, Female conn. for rail-mount terminal

MFG Item Number
51134728
Item Number
722-250/005-000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 722 Series
Item #
722-250/005-000
Female conn. for rail-mount terminal

722 Series Information

  • Universal Connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Integrated Test Ports
  • 100% Protected Against Mismating
  • Coding Option Available

Specifications

Specifications
Manufacturer Part Number 51134728
Manufacturer Wago
Product Series 722
Family Series Wago Plugs & Receptacles, 722 Series
Description Female conn. for rail-mount terminal
Number of Contacts 20 Pole
Connection Configuration Female
Current Rating 15 A
Voltage 300 V
Operating Temperature -60-85 °C
Material Copper Alloy
Finish Tin
Enclosure None (Insert Only)
Approvals CSA, UR
Net Weight 0.0464 lbs
Gross Weight 0.046 lbs