Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
72230FR Bryant Electric Plugs & Receptacles, LKG RCPT, 30A 277/480V, L22-30R,BK
72230FR Bryant Electric Plugs & Receptacles, LKG RCPT, 30A 277/480V, L22-30R,BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG RCPT, 30A 277/480V, L22-30R,BK
Specifications
Specifications
| Manufacturer Part Number |
72230FR |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Locking Devices, Industrial, Flush Receptacle, 30A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding, L22-30R, Screw Terminal,Black |
| Current Rating |
30 A |
| Number of Poles |
4 |
| Number of Wires |
5 |
| Voltage |
277 VAC, 480 VAC |
| Phase |
3Y |
| Body Type |
Straight |
| Connection Type |
Receptacle |
| NEMA Configuration |
L22-30R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.2 lbs |
72230FR
Bryant Electric Plugs & Receptacles