Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
722424-4XSFS3PT
Eaton's B-Line series Enclosures
Item Number
722424-4XSFS3PT
MFG Item Number
78205189215
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78205189215 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
Enclosure |
| Material |
Stainless Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4X |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Nominal Height |
72 " |
| Nominal Width |
24 " |
| Nominal Depth |
24 " |
| Net Weight |
0 lbs |
| Gross Weight |
376.518 lbs |
722424-4XSFS3PT
Eaton's B-Line series Enclosures