722800000021
Partlow Chart Recorders, MRC 7000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

722800000021

Partlow Chart Recorders, MRC 7000 Series

722800000021

Partlow Chart Recorders, MRC 7000 Series
7000 2 PEN CONT/CONT 115
MFG Item Number
722800000021
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chart Recorders, MRC 7000 Series
Item #
722800000021
7000 2 PEN CONT/CONT 115

MRC 7000 Series Information

  • Optional True Time Based Profiling Capability Puts You in Control of Your Process
  • Two Displays Allow You to See Critical Process Values at the Same Time (On 2 Pen Units)
  • Micro Based Recording with Controller or Profiler Options with Programming Setpoint Profile Capability in One Instrument
The MRC7000 Recorder/Controller is a microprocessor based circular chart instrument capable of measuring, displaying, recording and controlling up to two process variables from a variety of inputs. Record and control functions, alarm settings and other parameters are easily configured via the keys on the front cover and self‑prompting displays. All user entered data can be protected against unauthorized changes via the MRC7000 Enable Mode security system.

Videos

Specifications

Specifications
Manufacturer Part Number 722800000021
Manufacturer Partlow
Product Series MRC 7000
Family Series Partlow Chart Recorders, MRC 7000 Series
Description 7000 2 PEN CONT/CONT 115
Type Paper
Number of Pens 2
Output Type (2) SPDT Relays
Communication None
Number of Outputs 2
Voltage 115 VAC
Nominal Voltage 120 VAC
Window Type None
Approvals CSA, UL
Net Weight 20 lbs
Gross Weight 20 lbs