723018-4FS3PT
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

723018-4FS3PT

Eaton's B-Line series Enclosures

723018-4FS3PT

Eaton's B-Line series Enclosures
Enclosure
Item Number
723018-4FS3PT
MFG Item Number
78205189118
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
723018-4FS3PT
Enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number 78205189118
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description Enclosure
Material Stainless Steel
Composition Metallic
NEMA Rating NEMA 4
Number of Doors 2
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Nominal Height 72 "
Nominal Width 30 "
Nominal Depth 18 "
Net Weight 0 lbs
Gross Weight 359.727 lbs