723124-4XSFS
Eaton's B-Line series Enclosures, Type 4X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

723124-4XSFS

Eaton's B-Line series Enclosures, Type 4X Series

723124-4XSFS

Eaton's B-Line series Enclosures, Type 4X Series
723124-4XSFS
Item Number
723124-4XSFS
MFG Item Number
78205122981
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4X Series
Item #
723124-4XSFS
723124-4XSFS

Type 4X Series Information

  • Provides Housing for Electrical Controls and Instruments
  • Protects Against Circulating Dust, Falling Dirt and More
  • Steel Enclosures
  • IP66
Cooper B‑Line corrosive resistant steel, stainless steel, and aluminum NEMA Type 4X panel enclosures are intended for indoor or outdoor and help provide a degree of protection against corrosion, windblown dust and rain, splashing water, hose‑directed water and damage from external ice formation.

Specifications

Specifications
Manufacturer Part Number 78205122981
Manufacturer Eaton's B-Line series
Product Series Type 4X
Family Series Eaton's B-Line series Enclosures, Type 4X Series
Description 723124-4XSFS
Material 304 Stainless Steel
Composition Metallic
NEMA Rating NEMA 12, NEMA 4
Number of Doors 1
Cover Design Hinged
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
Nominal Height 72 "
Nominal Width 31 "
Nominal Depth 24 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 429.205 lbs
Alternatives
N4S723124FSSS
N4S723124FSSS
Wiegmann Enclosures, N4S-FSSS Series