Obsolete
Series Information
| Manufacturer Part Number | 72320MB |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Locking Devices, Industrial, Flanged Inlet, 20A 3-Phase Wye 347/600V AC, 4-Pole 5-Wire Grounding, L23-20P, Screw Terminal, White |
| Current Rating | 20 A |
| Number of Poles | 4 |
| Number of Wires | 5 |
| Voltage | 347 VAC, 600 VAC |
| Phase | 3Y |
| Body Type | Straight |
| Connection Type | Flanged Inlet |
| NEMA Configuration | L23-20P |
| Watertight | No |
| Isolated Ground | No |
| Color | White |
| Approvals | CSA, UL |
| Net Weight | 0.21 lbs |
| Gross Weight | 0.15 lbs |