Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7238SB |
|---|---|
| Manufacturer | Greenlee |
| Family Series | Greenlee Knockouts |
| Description | SLUG-BUSTER KNOCKOUT KIT W/ RATCHET 1/2in.-2in. CONDUIT SIZE PUNCH KIT 10GA MAX, INCLft.S CARRYING CASE |
| Operation | Hand Ratchet |
| Includes Knockout Set | Yes |
| Comments | 1/2 in to 2 in Knockouts included |
| Net Weight | 8.94 lbs |
| Gross Weight | 11.19 lbs |