Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7241QLS

Brady Signs & Signage

7241QLS

Brady Signs & Signage
B-302 3.5X5 25/PK RIGHT TO KNOW, BLANK
Item Number
7241QLS
MFG Item Number
141618
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
7241QLS
B-302 3.5X5 25/PK RIGHT TO KNOW, BLANK

Series Information

Specifications

Specifications
Manufacturer Part Number 141618
Manufacturer Brady
Family Series Brady Signs & Signage
Description Blank Yellow Label, 3.5 H x 5 W, Pack of 25 Labels
Material Polyester
Material Description Polyester Laminated
Height 3.5 "
Width 5 "
Net Weight 0 lbs
Gross Weight 0.0127 lbs