725-2
Greenlee Hole Making, 725 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

725-2

Greenlee Hole Making, 725 Series

725-2

Greenlee Hole Making, 725 Series
HOLESAW-2in.PKGD.CARBIDE GRIT
MFG Item Number
725-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hole Making, 725 Series
Item #
725-2
HOLESAW-2in.PKGD.CARBIDE GRIT

725 Series Information

  • Long‑Lasting Tungsten Carbide‑Grit Delivers Extremely Clean, Smooth Cuts through Tile, Cement Board, and Other Abrasive Materials
  • Perfect for Cutting Holes in Quazite Enclosure or Hardy Board Siding for 3‑0 Box Installation
  • Rugged Construction for Enduring Performance

Specifications

Specifications
Manufacturer Part Number 725-2
Manufacturer Greenlee
Product Series 725
Family Series Greenlee Hole Making, 725 Series
Description HOLESAW-2in.PKGD.CARBIDE GRIT
Hole Size 2 "
Material Carbide
Comments Grit Hole Saw
Net Weight 0.25 lbs
Gross Weight 0.25 lbs