Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
725 Edwards Signaling Audible Signaling Devices, 725 Series, DIXIE BUZZER
725 Edwards Signaling Audible Signaling Devices, 725 Series, DIXIE BUZZER
This item cannot be canceled or returned
Description
Audible Signaling Devices, 725 Series
- Low Voltage
- Attractive Snap on Covers
- Fully Enclosed
- Satin Aluminum Finish
- Enclosed Binding Posts
The Cat. No. 725 is a low cost, fully insulated, non adjustable buzzer.
Universal economy buzzer widely used in homes, apartment houses, plants, and OEMs.
Specifications
Specifications
| Manufacturer Part Number |
725 |
| Manufacturer |
Edwards Signaling |
| Product Series |
725 |
| Family Series |
Edwards Signaling Audible Signaling Devices, 725 Series |
| Description |
DIXIE BUZZER |
| Voltage |
6 VAC |
| Nominal Voltage |
6 VAC |
| Current Rating |
1.2 A |
| Weatherproof |
No |
| Explosion Proof |
No |
| Hazardous Location |
No |
| Net Weight |
0.245 lbs |
| Gross Weight |
0.245 lbs |
725
Edwards Signaling Audible Signaling Devices, 725 Series