Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

72505B

Halex Bushings

72505B

Halex Bushings
Bushing, 1/2in., Plastic Snap-In
MFG Item Number
72505B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
72505B
Bushing, 1/2in., Plastic Snap-In

Series Information

Specifications

Specifications
Manufacturer Part Number 72505B
Manufacturer Halex
Family Series Halex Bushings
Description Bushing, 1/2in., Plastic Snap-In
Protection Rating Indoor
Hazardous Location No
Mounting Snap-In
Composition Plastic
Trade Size 0.5 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs