Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

72507B Halex Bushings, BUSHING-3/4in.PLASTIC SNAP-IN

MFG Item Number
72507B

72507B Halex Bushings, BUSHING-3/4in.PLASTIC SNAP-IN

MFG Item Number
72507B
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
72507B
BUSHING-3/4in.PLASTIC SNAP-IN

Series Information

Specifications

Specifications
Manufacturer Part Number 72507B
Manufacturer Halex
Family Series Halex Bushings
Description BUSHING-3/4in.PLASTIC SNAP-IN
Protection Rating Indoor
Hazardous Location No
Mounting Snap-In
Composition Plastic
Trade Size 0.75 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs